Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smooth Retractable Chalk Reel, 100-Foot, with Blue Chalk Refill

  • Mfr # CHLK100S

  • Zoro # G522447342


product price: $15.99
/ea

Key Features

Color
Black/Orange
Includes
Chalk Line, 4 oz (113 g) Blue Chalk
Length
100 ft
Material
ABS
Application
Create Chalk Lines on Jobsites
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHLK100S
Zoro #
G522447342
UPC #
092644861352
Country of Origin
Thailand

Dimensions

Length
100 ft

Details

Color
Black/Orange
Includes
Chalk Line, 4 oz (113 g) Blue Chalk
Material
ABS
Application
Create Chalk Lines on Jobsites

Description

Klein Tools Cat. No. CHLK100S 100-Foot Chalk Reel features an advanced 6:1 gear ratio which significantly reduces downtime between marking tasks. The chalk level window allows users to monitor chalk levels without opening the tool, while the twist-lock top prevents chalk from spilling. The quick-release spool clutch button enables rapid line extension and the nested hook design keeps the hook flush against the reel body to prevent tangling during transport. 6:1 gear ratio retracts line six times faster than standard reels. Chalk Reel has window to monitor chalk level without opening reel. Quick-release clutch and anti-tangle hook improve efficiency. Removable belt clip offers versatile carrying options for different work situations and personal preferences. Overmolded grip delivers superior comfort and secure handling on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.