Snips
- Mfr # 120AVSKIT
- Zoro # G624972605
product price:Â
$
43.99
/ea
Key Features
Spring Assist Handle
No
Includes Cushioned Grip
Yes
Maximum Sheet Thickness
18 ga, 22 ga
Blade Material
Steel
Material Application
Sheet Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120AVSKIT
- Zoro #
- G624972605
- UPC #
- 092644761614
- Country of Origin
- Viet Nam
- Item
- Snips
- Spring Assist Handle
- No
- Includes Cushioned Grip
- Yes
- Blade Material
- Steel
- Material Application
- Sheet Metal
- Standards
- ASME B107.500
- Grip Type
- Contoured
- Handle Style
- Straight
- Features
- Cutting Direction
- Left, Right, Straight
- Handle Color
- Green/Red/Yellow
- Handle Material
- Plastic
- Lock Type
- Self Open Latch
- Cutting Capacity
- 18 ga (Steel), 22 ga (Stainless Steel)
- Cutting Edge Type
- Serrated
- Grip Material
- Rubberized Plastic
- Snip Type
- Aviation Snips
Dimensions
- Maximum Sheet Thickness
- 18 ga, 22 ga
- Overall Length
- 10 in
- Cutting Length
- 1 1/2 in
- Fits Chest Size
- Length
- 10 in
Description
Snips, Blade Material Steel, Cutting Capacity 18 ga (Steel), 22 ga (Stainless Steel), Cutting Direction Left, Right, Straight, Cutting Edge Type Serrated, Cutting Length 1 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.