Snips
- Mfr # 2100CS
- Zoro # G824972610
product price:Â
$
16.45
/ea
Key Features
Cutting Edge Type
Serrated
Adjustable
Yes
Insulated
No
Length of Cut
3 in
Cutting Action
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2100CS
- Zoro #
- G824972610
- UPC #
- 092644761591
- Country of Origin
- Viet Nam
- Item
- Snips
- Cutting Edge Type
- Serrated
- Adjustable
- Yes
- Insulated
- No
- Cutting Action
- Straight
- Blade Material
- Stainless Steel
- Pivot Type
- Screw
- Cutting Capacity
- 0.75 in
- Application
- Cable Cutting, Cable Stripping, Electrical
- Handle Color
- Black/Orange
- Includes Cushioned Grip
- No
- Features
- Handle Style
- Molded
- Handle Design
- Molded Grip
- Spring Assist Handle
- No
- Tip Shape
- Standard
- Hand Orientation
- Ambidextrous
- Handle Material
- Plastic
- Material Application
- Cable, Cordage, Plastic, Wire
Dimensions
- Length of Cut
- 3 in
- Blade Length
- 3 in
- Overall Length
- 7 1/4 in
- Fits Chest Size
- Length
- 7 1/4 in
Description
Snips, Adjustable Yes, Application Cable Cutting, Cable Stripping, Electrical, Blade Length 3 in, Blade Material Stainless Steel, Cutting Action Straight, Cutting Capacity 0.75 in, Cutting Edge Type Serrated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.