Zoro Homepage

Socket Adapter Set, 29/32 in L

  • Mfr # 65KADPS

  • Zoro # G321908112


product price: $18.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65KADPS
Zoro #
G321908112
UPC #
092644653056
Country of Origin
Taiwan, Province of China

Description

Socket Adapter Set, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Drive Type Impact, Overall Length 29/32 in, Chrome Molybdenum Alloy Steel, Black Phosphate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.