Shop KLEIN TOOLS

Socket Wrench Set, 9 Sockets

  • Mfr # 47110INS
  • Zoro # G923720662

product price: 
$
489.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Standard Socket Style/Size
1 in Standard 12-Point, 1/2 in Standard 12-Point, 11/16 in Standard 12-Point, 3/4 in Standard 12-Point, 3/8 in Standard 12-Point, 5/8 in Standard 12-Point, 7/16 in Standard 12-Point, 7/8 in Standard 12-Point, 9/16 in Standard 12-Point
Includes Drive Tools
Drive Tools Included
Number of Ratchets
1
Socket Size
1 in, 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47110INS
Zoro #
G923720662
UPC #
092644610844
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8 in
Standard Socket Style/Size
1 in Standard 12-Point, 1/2 in Standard 12-Point, 11/16 in Standard 12-Point, 3/4 in Standard 12-Point, 3/8 in Standard 12-Point, 5/8 in Standard 12-Point, 7/16 in Standard 12-Point, 7/8 in Standard 12-Point, 9/16 in Standard 12-Point
Socket Size
1 in, 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size Range
3/8 in to 1 in
Overall Length
15 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in, 1 in
Wire Rope Length
15 in
Length
15 in

Details

Item
Socket Wrench Set
Includes Drive Tools
Drive Tools Included
Number of Ratchets
1
Voltage Rating
1000V
Grip Style
Insulated
Includes Ratchets
Ratchets Included
Includes Insulation
Insulated
Material
Plastic, Steel
Container Type
Case
Standards
ASTM F1505
Measurement Type
SAE
Includes Standard Sockets
Standard Sockets Included
Number of Standard Sockets
9
Socket Shape
12-Point
Number of Pieces
12
Includes Wrenches
Wrenches Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Number of Bits
0
Includes Socket Bits
Socket Bits Not Included
Includes Deep Sockets
Deep Sockets Not Included
Finish
Black Oxide
Includes Flex Sockets
Flex Sockets Not Included
Shell Material
Plastic, Steel

Description

Socket Wrench Set, Standard Socket Count/Style 12-Point, Standard Socket Style/Size 1 in Standard 12-Point, 1/2 in Standard 12-Point, 11/16 in Standard 12-Point, 3/4 in Standard 12-Point, 3/8 in Standard 12-Point, 5/8 in Standard 12-Point, 7/16 in Standard 12-Point, 7/8 in Standard 12-Point, 9/16 in Standard 12-Point, Deep Socket Count/Style Not Applicable, Drive Size 3/8 in, Plastic, Steel, Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.