Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed-Klamp 24-Inch, 300-Pound

  • Mfr # 47558

  • Zoro # G922447324


product price: $34.98
/ea

Key Features

Length
33 in
Load Capacity (Lb.)
300 lb
Color
Black/Orange
Width
1.4 in
Application
Material Holding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47558
Zoro #
G922447324
UPC #
092644475580
Country of Origin
China

Dimensions

Length
33 in
Width
1.4 in
Overall Height
8 in

Details

Load Capacity (Lb.)
300 lb
Color
Black/Orange
Application
Material Holding
Material
Steel, Plastic, Rubber

Description

Klein Tools Speed-Klamp 24-Inch clamp delivers quick one-handed operation with 300-Pound clamping force. Pads pivot and detach to accommodate various surfaces, ensuring a secure grip. Dual-purpose functionality converts the clamp into a spreader for expanded use across woodworking and metalworking applications. Quick one-handed adjustment with 300-Pound clamping force. Dual-purpose clamp and spreader in one tool. Pivoting pads for secure grip on any material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.