Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed-Klamp 6-Inch, 150-Pound, 2PK

  • Mfr # 47550

  • Zoro # G922447348


product price: $29.98
/pk 2, $14.99/ea

Key Features

Application
Material Holding
Load Capacity (Lb.)
150 lb
Overall Height
6.5 in
Length
13 in
Material
Steel, Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47550
Zoro #
G922447348
UPC #
092644475504
Country of Origin
China

Dimensions

Overall Height
6.5 in
Length
13 in
Width
1.1 in

Details

Application
Material Holding
Load Capacity (Lb.)
150 lb
Material
Steel, Plastic, Rubber
Color
Black/Orange

Description

Klein Tools Speed-Klamp 6-Inch clamps deliver quick one-handed operation with 150-Pound of clamping force. Pads pivot and detach to accommodate various surfaces, ensuring a secure grip. Dual-purpose functionality converts the clamp into a spreader for expanded use across woodworking and metalworking applications. Quick one-handed adjustment with 150-Pound clamping force. Dual-purpose clamp and spreader in one tool. Two pack with pivoting pads for secure grip on any material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.