Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed-Klamp 6-Inch, 300-Pound

  • Mfr # 47555

  • Zoro # G422447343


product price: $19.98
/ea

Key Features

Load Capacity (Lb.)
300 lb
Color
Black/Orange
Length
15 in
Width
1.4 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47555
Zoro #
G422447343
UPC #
092644475559
Country of Origin
China

Dimensions

Length
15 in
Width
1.4 in
Overall Height
8 in

Details

Load Capacity (Lb.)
300 lb
Color
Black/Orange
Material
Steel, Plastic, Rubber
Application
Material Holding

Description

Klein Tools Speed-Klamp 6-Inch clamp delivers quick one-handed operation with 300-Pound clamping force. Pads pivot and detach to accommodate various surfaces, ensuring a secure grip. Dual-purpose functionality converts the clamp into a spreader for expanded use across woodworking and metalworking applications. Quick one-handed adjustment with 300-Pound clamping force. Dual-purpose clamp and spreader in one tool. Pivoting pads for secure grip on any material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.