Zoro Homepage

Speed-Klamp 6-Inch and 12-Inch, 150-Pound, 4PK

  • Mfr # 47552

  • Zoro # G722447319


product price: $37.39
/pk 4, $9.35/ea

Key Features

Application
Material Holding
Load Capacity (Lb.)
150 lb
Material
Steel, Plastic, Rubber
Length
20.5 in
Color
Black/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47552
Zoro #
G722447319
UPC #
092644475528
Country of Origin
China

Dimensions

Length
20.5 in
Overall Height
3 in
Width
8.7 in

Details

Application
Material Holding
Load Capacity (Lb.)
150 lb
Material
Steel, Plastic, Rubber
Color
Black/Orange

Description

Klein Tools Speed-Klamp 6 and 12-Inch clamps deliver quick one-handed operation with 150-Pound clamping force. Pads pivot and detach to accommodate various surfaces, ensuring a secure grip. Dual-purpose functionality converts the clamp into a spreader for expanded use across woodworking and metalworking applications. Quick one-handed adjustment with 150-Pound clamping force. Dual-purpose clamp and spreader in one tool. Four pack with pivoting pads for secure grip on any material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.