Zoro Homepage

Splitting Knife Guard Small

  • Mfr # 5574S

  • Zoro # G403673907


product price: $7.49
/ea

Key Features

Material
Leather
Length
4" (10.2 cm)
Measurement Type
For Chipping Knife 1515-S
Typical Bag or Tote Application
Guard for Chipping Knife
For Use With
Klein Knife, Cat. No. 1515-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5574S
Zoro #
G403673907
UPC #
092644556753
Country of Origin
United States

Dimensions

Length
4" (10.2 cm)

Details

Item
Splitting Knife Guard Small
Material
Leather
Measurement Type
For Chipping Knife 1515-S
Typical Bag or Tote Application
Guard for Chipping Knife
For Use With
Klein Knife, Cat. No. 1515-S

Description

Splitting Knife Guard Small

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.