Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spud Wrench, 1-1/16-Inch Nominal Opening for Utility Nut

  • Mfr # 3232

  • Zoro # G0908516


product price: $45.69
/ea

Key Features

Overall Length
16.625" (42.2 cm)
Finish
Black Oxide with a Rust Preventative
Features
Made in USA
Handle Type
Spud Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3232
Zoro #
G0908516
UPC #
092644680250
Country of Origin
United States

Dimensions

Head Size
3/4-Inch
Overall Length
16.625" (42.2 cm)

Details

Item
Erection Wrench
Finish
Black Oxide with a Rust Preventative
Features
Made in USA
Handle Type
Spud Wrench

Description

Erection Wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.