Zoro Homepage

Spud Wrench 1-7/16-Inch Nominal Opening for Heavy Nut

  • Mfr # 3213

  • Zoro # G0589849


product price: $59.55
/ea

Key Features

Overall Length
17.375" (44.1 cm)
Finish
Black Oxide with a Rust Preventative
Handle Type
Spud Wrench
Features
Extra Heavy-Duty Head for Maximum Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3213
Zoro #
G0589849
UPC #
092644680090
Country of Origin
United States

Dimensions

Overall Length
17.375" (44.1 cm)

Details

Item
Erection Wrench
Finish
Black Oxide with a Rust Preventative
Handle Type
Spud Wrench
Features
Extra Heavy-Duty Head for Maximum Strength

Description

Erection Wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.