Spud Wrench, 1", US Reg Nut
- Mfr # 3221
- Zoro # G0908489
product price:Â
$
42.25
/ea
Key Features
Overall Length
14.75" (37.5 cm)
Finish
Black Oxide with a Rust Preventative
Features
Made in USA
Handle Type
Spud Wrench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3221
- Zoro #
- G0908489
- UPC #
- 092644680168
- Country of Origin
- United States
Dimensions
- Overall Length
- 14.75" (37.5 cm)
Details
- Item
- Spud Wrench, 1"
- Finish
- Black Oxide with a Rust Preventative
- Features
- Made in USA
- Handle Type
- Spud Wrench
Description
Spud Wrench, 1 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.