Zoro Homepage

Spud Wrench, 3/4-Inch Nominal Opening for Regular Nut

  • Mfr # 3219

  • Zoro # G0908461


product price: $38.85
/ea
Sold in multiples of 3 for $116.55

Key Features

Overall Length
14.75" (37.5 cm)
Finish
Black Oxide with a Rust Preventative
Handle Type
Spud Wrench
Features
Made in USA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3219
Zoro #
G0908461
UPC #
092644680144
Country of Origin
United States

Dimensions

Overall Length
14.75" (37.5 cm)

Details

Item
Erection Wrench
Finish
Black Oxide with a Rust Preventative
Handle Type
Spud Wrench
Features
Made in USA

Description

Erection Wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.