Zoro Homepage

Stainless Steel Pocket Knife 3-Inch Steel Blade

  • Mfr # 44034

  • Zoro # G7554163


product price: $70.35
/ea

Key Features

Handle Material
Stainless Steel
Handle Color
Silver
Blade Length
3 in
Blade Type
Drop Point
Type
Drop Point Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44034
Zoro #
G7554163
UPC #
092644440342
Country of Origin
Japan

Dimensions

Blade Length
3 in
Closed Length
4 in
Overall Length
7 in

Details

Item
Compact Pocket Knife
Handle Material
Stainless Steel
Handle Color
Silver
Blade Type
Drop Point
Type
Drop Point Blade
Blade Material
Stainless Steel
Features
Modified spearpoint blade locks open
Blade Edge
Fine
Blade Finish
Unfinished
Weight
0.3 lb
Opening Mechanism
Spearpoint Blade
Blade Edge Type
Straight
Number of Blades Included
1
One-Handed Operation
Yes
Number of Cutting Edges
1
Lock Type
Lockback

Description

This Klein Tools 44034 Stainless Steel Pocket Knife is the perfect tool for all your needs. It is compact and easy to carry around. With a modified spear point blade, this pocket knife locks open. The stainless steel blade has a fine edge and measures 3 in. in length. The rosewood/steel handle makes it easy to grip, while the fine tip ensures you can get into tight spaces with ease. It has a drop point blade type, which allows you to cut through various materials with ease. This Klein Tools Pocket Knife is lightweight and versatile enough for everyday use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.