Zoro Homepage

Standard Cable Cutter, 25-Inch

  • Mfr # 63041

  • Zoro # G3138922


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 1/2 in
Cutting Action
Shear
Primary Application
Copper, Aluminum
Features
Jaws are forged tool steel with black-oxide finish for long life, Replaceable hook-jaw blades grab and hold cable while shear-cutting action makes clean cuts
Handle Type
Fiberglass Handle with Heavy Vinyl Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63041
Zoro #
G3138922
UPC #
092644630415
Country of Origin
China

Dimensions

Overall Length
25 1/2 in
Length
25.5"
For Maximum Diameter Data Cable
1 3/8 in
For Maximum Diameter Aluminum Electric Cable
750 kcmil
For Maximum Diameter Copper Electrical Cable
500 kcmil
For Maximum Wire Thickness
500 MCM (Copper), 750 MCM (Aluminum)

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Copper, Aluminum
Features
Jaws are forged tool steel with black-oxide finish for long life, Replaceable hook-jaw blades grab and hold cable while shear-cutting action makes clean cuts
Handle Type
Fiberglass Handle with Heavy Vinyl Grip
Material
Forged Tool Steel (Jaw)
Handle Design
Fiberglass
Cutting Capacity Communication Cable
1-3/8 in
Includes
Rubber Sleeves (Cat. No. 63041TH)
Weight
5.3 lb
For Use With
Copper and Aluminum
Application
Cuts Soft Copper up to 500 MCM and Aluminum up to 750 MCM
Handle Material
Fiberglass
Jaw Material
Forged Steel
Cutter Type
General Purpose Cable Cutter
Handle Color
Orange
For Wire/Cable Type
Electrical/Data Cable
Includes Cushioned Grip
Yes
Handle Style
Non Slip Grip
Grip Material
Plastic
Ratcheting Jaw
No
Jaw Finish
Black Oxide
Insulated
No
Material Application
Aluminum, Copper
Head Shape
Standard

Description

Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Jaws are forged tool steel with black-oxide finish for long life, Replaceable hook-jaw blades grab and hold cable while shear-cutting action makes clean cuts, For Maximum Wire Thickness 500 MCM (Copper), 750 MCM (Aluminum), For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 500 kcmil, For Maximum Diameter Aluminum Electric Cable 750 kcmil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.