Zoro Homepage
This item is Discontinued.
Klein Tools Standard Full-Floating Body Belt, 19 5282N-19D

Standard Full-Floating Body Belt, 19 (Discontinued)

  • Mfr # 5282N-19D
  • Zoro # G4024548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5282N-19D
Zoro #
G4024548
UPC #
092644525988
Country of Origin
United States

Dimensions

Size
33" to 41

Details

Item
Body Belt
Hardware Material
Steel
Webbing Materials
Leather
Buckle Type
Tongue
Standards
OSHA, ASTM, CSA
Number of Anchor Points
2
D-Ring Style
Fixed

Description

Body Belt, Size 33 In. to 41 In., Buckle Type Tongue, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.