Zoro Homepage

Standard Hex Key Set, SAE/MM, 22pc

  • Mfr # BLS22H

  • Zoro # G214632896


product price: $23.69
/ea

Key Features

End Shape
Hex
Number of Pieces
22
Tip Size
1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Measurement Type
Metric and SAE
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLS22H
Zoro #
G214632896
UPC #
092644331794
Country of Origin
Viet Nam

Dimensions

Tip Size
1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Length Family
Long
Overall Length
7 in

Details

End Shape
Hex
Number of Pieces
22
Measurement Type
Metric and SAE
Finish
Black Phosphate
Material
Chrome Vanadium Steel
Includes
Cat. Nos. BLS12, BLS10M
Application
Tightening or Loosening Screws or Hex Bolts
Key Shape
L
Number of Tips
2
Grip Style
Plain
Standards
SAE, Metric
Number of Ball Ends
1
Features
Twist-to-Lock Case
Container Type
Caddy
Handle Shape
Straight
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Driver Material
Chrome Vanadium Steel

Description

Standard Hex Key Set, SAE/MM, 22pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.