Zoro Homepage

Standard Tip Bit Set, 32-Piece

  • Mfr # 32526

  • Zoro # G6025387


product price: $26.89
/ea

Key Features

Includes
(3) #2, #1, #2, #3, 1/4 in Square to 1/4 in Hex Adaptor to Drive Sockets, 1/8 in, 10-12, 12-14 Screw Sizes Clutch Bits 5/32 in, 3/16 in, 3/32 in, 5-6, 5/32 in, 6-8, 7/64 in, 8-10, 9/64 in, Hex Bits 5/64 in, Phillips Bits #0, Slotted Bits 3-4, Square Recess Bits #1, T10, T15, T20, T25, T7, T8, TORX(R) Bits T6
Fastening Tool Item
Bit Set
Fastening Tool Material
Steel
Application - Tools
Hand
Number of Pieces
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32526
Zoro #
G6025387
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Tool Storage Height
1 9/16 in
Bit Industry Size
PH0, PH1, PH2, PH3, SL10, SL12, SL6, SL8, T10, T15, T20, T25, T6, T7, T8
Tool Storage Width
2 5/8 in
Tool Storage Depth
1 1/2 in

Details

Item
Driver Bit Set
Includes
(3) #2, #1, #2, #3, 1/4 in Square to 1/4 in Hex Adaptor to Drive Sockets, 1/8 in, 10-12, 12-14 Screw Sizes Clutch Bits 5/32 in, 3/16 in, 3/32 in, 5-6, 5/32 in, 6-8, 7/64 in, 8-10, 9/64 in, Hex Bits 5/64 in, Phillips Bits #0, Slotted Bits 3-4, Square Recess Bits #1, T10, T15, T20, T25, T7, T8, TORX(R) Bits T6
Fastening Tool Item
Bit Set
Fastening Tool Material
Steel
Application - Tools
Hand
Number of Pieces
32
No. of Pieces
32
Material
Steel
Features
Precision Machined for Durability and Long Life
Tip Type
Standard
Shank Shape
Hex
Impact Rated
Not Impact Rated
Product Type
Driver Bit Set
Number of Bit Holders Included
0
Driver Bits Included
(1) #1, (1) #2, (1) #3, (1) 1/4 in Square to Hex drive adaptor, Clutch: (1) 5/32 in (0.4 cm), (1) 3/16 in (0.5 cm), Hex: (1) 5/64, (1) 3/32 in, (1) 7/64 in, (1) 1/8 in, 9/64 in, (1) 5/32 in, (1) 3/16 in, Phillips: (1) #0, (1) #1, (3) #2, (1) #3, Slotted: (1) 3-4, (1) 5-6, (1) 6-8, (1) 8-10, (1) 10-12, (1) 12-14, Square, Torx(R): (1) T6, (1) T7, (1) T8, (1) T10, (1) T15, (1) T20, (1) T25
Compatible Product Type
compatible with 32510 and 70035 interchangeable bit screwdrivers
For Tool Type
Hand
Head Style
Clutch, Hex, Phillips, Slotted, Square, Torx(R)
Number of Drill Bits Included
0
Number of Sockets Included
0
Tool Storage Material
Durable PVC black block
Number of Driver Bits Included
32
Number of Nutsetters Included
0

Description

Driver Bit Set, No. of Pieces 32, Fastening Tool Material Steel, Impact Rated Not Impact Rated, Hand, Includes (3) #2, #1, #2, #3, 1/4 in Square to 1/4 in Hex Adaptor to Drive Sockets, 1/8 in, 10-12, 12-14 Screw Sizes Clutch Bits 5/32 in, 3/16 in, 3/32 in, 5-6, 5/32 in, 6-8, 7/64 in, 8-10, 9/64 in, Hex Bits 5/64 in, Phillips Bits #0, Slotted Bits 3-4, Square Recess Bits #1, T10, T15, T20, T25, T7, T8, TORX(R) Bits T6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.