Zoro Homepage

Stapler, Loose Cable

  • Mfr # 45001

  • Zoro # G311063746


product price: $39.99
/ea

Key Features

Crown
0.71" Width
Throat Depth
6.91"
Leg Length
7/8'' (450-003), 3/4'' (450-004)
Color
Orange/Black
Length
7.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45001
Zoro #
G311063746
UPC #
092644450013
Country of Origin
China

Dimensions

Throat Depth
6.91"
Leg Length
7/8'' (450-003), 3/4'' (450-004)
Length
7.12"
Width
1.92"

Details

Crown
0.71" Width
Color
Orange/Black
Tool Weight
26.8 oz
For Use With
Securing Romex® and Data Cables
Material
Cast Aluminum
Features
Belt Clip, Cable Guide, Adjustable Force Setting, Forward Action Design
Staple Capacity
20 staples

Description

Stapler, Loose Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.