Staplers

  • Mfr # 450-100

  • Zoro # G923392289


product price:  $41.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450-100
Zoro #
G923392289
UPC #
092644583278
Country of Origin
China

Description

Staple Gun, For Fastener Style Insulated Flat Crown Staples, Stapler Type Wire & Cable Stapler, For Staple Leg Length 1/4 in, 5/16 in, 19/32 in, Body Material Aluminum, For Staple Width 1/4 in, 5/16 in, 19/32 in, Staple Capacity Not Applicable, Drive Style Straight, Forward Action Stapling Position Yes, Overall Width 6 1/2 in, Overall Length 7 1/2 in, Overall Height 1 3/4 in, For Wire Outside Diameter 11/32 in, For Wire Gauge Not Applicable, Adjustable Drive Depth Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.