Zoro Homepage

Star Dropper Hammer

  • Mfr # 5SDSH

  • Zoro # G303673847


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Length
33.859" (86 cm)
Weight
19.1 lb (8.7 kg)
Finish
Painted
Material
Steel
Diameter
2.125" (5.4 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SDSH
Zoro #
G303673847
UPC #
092644469381
Country of Origin
Australia

Dimensions

Length
33.859" (86 cm)
Diameter
2.125" (5.4 cm)
Overall Height
33 7/8 in
Maximum Post Diameter
2 1/8 in

Details

Item
Manual Post Driver
Weight
19.1 lb (8.7 kg)
Finish
Painted
Material
Steel
Handle Type
Solid
Product Type
Manual Post Driver

Description

Manual Post Driver, Weight 19.1 lb, Overall Height 33 7/8 in, Maximum Post Diameter 2 1/8 in, Gauge Not Applicable, Material Steel, Finish Painted, Product Type Manual Post Driver, Handle Type Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.