Zoro Homepage
This item is Discontinued.
Klein Tools Starter Drift, 1/2 x 18 In, Steel 5SDL45025

Starter Drift, 1/2 x 18 In, Steel (Discontinued)

  • Mfr # 5SDL45025
  • Zoro # G5771762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SDL45025
Zoro #
G5771762
UPC #
092644469350
Country of Origin
Australia

Dimensions

Length (In.)
18
Tip Size (In.)
1/2

Details

Item
Starter Drift
Hex (In.)
1-3/32
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Application
For Aligning Holes In Heavy Construction
Construction
Carbon Manganese Steel
Characteristics
Will Not Score Edge
Tether Style
Tether Capable

Description

Starter Drift

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.