Zoro Homepage

Steel Fish Tape, 1/8-Inch x 240-Foot

  • Mfr # 56334

  • Zoro # G9255581


product price: $84.97
/ea
Free Shipping & Returns

Key Features

Features
Optimized Housing Design, High Carbon Steel
Tape Material
Steel
Color
Orange/Black
Net Weight
7.9 lb (3.6 kg)
Case Style
Stell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56334
Zoro #
G9255581
UPC #
092644563348
Country of Origin
United States

Dimensions

Tape Size
240' x 1/8" x 0.062" (73.2 m x 0.3 cm x 0.2 cm)
Overall Length
1.85" (4.7 cm)
Pole Diameter
13" (33 cm)
Tape Diameter
13 in
Tape Length
240 ft
Tape Width
1/8 in
Tape Thickness
1/16 in
Case Diameter
13 in

Details

Item
Steel Fish Tape
Features
Optimized Housing Design, High Carbon Steel
Tape Material
Steel
Color
Orange/Black
Net Weight
7.9 lb (3.6 kg)
Case Style
Stell
Case Material
Polypropylene
Type
Steel Fish Tape
Application
Wire Pulling
Material
Steel
Graduation Type
Laser Etched Feet and Meter Distance Markings every 1 Foot
Includes Graduation Marks
Yes
Case Color
Black/Orange
Tool Weight
7.9 lb
Case Winding Type
Internal Rotating
Non-Conductive
No
Tape Shape
Flat
Tape End Style
Formed Hook

Description

Steel Fish Tape, Tape End Style Formed Hook, Tape Length 240 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Internal Rotating, Tape Diameter 13 in, Maximum Wire Capacity Not Applicable, Case Diameter 13 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Color Black/Orange, Case Material Polypropylene, Case Style Rewind Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.