Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Fish Tape Swivel Eyelet

  • Mfr # 50351

  • Zoro # G0908769


product price: $17.19
/ea

Key Features

Pole Diameter
3/16" (0.5 cm)
Material
Steel
Overall Length
1.5" (3.8 cm)
Net Weight
0.5 oz (14 g)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50351
Zoro #
G0908769
UPC #
092644503511
Country of Origin
United States

Dimensions

Pole Diameter
3/16" (0.5 cm)
Overall Length
1.5" (3.8 cm)

Details

Item
Steel Fish Tape Swivel Eyelet
Material
Steel
Net Weight
0.5 oz (14 g)

Description

Steel Fish Tape Swivel Eyelet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.