Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel-Handle Bolt Cutter, 14-Inch

  • Mfr # 63314

  • Zoro # G4581017


product price: $59.85
/ea

Key Features

Overall Length
14 in
Handle Material
Steel
Jaw Material
Alloy Steel
Cutting Action
Center
Features
Lock plate Reinforcement Prevents Jaw Bolts from Loosening or Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63314
Zoro #
G4581017
UPC #
092644633140
Country of Origin
Japan

Dimensions

Overall Length
14 in
For Maximum Diameter Medium Steel
5/16 in
For Maximum Diameter Soft Steel
5/16 in
For Maximum Diameter Hard Steel
3/16 in

Details

Item
Bolt Cutters
Handle Material
Steel
Jaw Material
Alloy Steel
Cutting Action
Center
Features
Lock plate Reinforcement Prevents Jaw Bolts from Loosening or Turning
Hard Materials up to Brinnell 455/Rockwell C48
3/16 in
Grip Style
Heavy Vinyl Grips with Flat Grip Ends for 90 Degrees Cuts
Soft and Med./Hard-Brinnell 300/Rockwell C31
5/16 in
Weight
3.2 lb
Adjustment Type
Screw
Bolt Cutter Type
General Purpose Bolt Cutters
Non-Sparking
No
Material Application
Metal
Handle Color
Red
Blade Finish
Unfinished
Insulated
No
Grip Material
Vinyl

Description

Bolt Cutters, Adjustment Type Screw, Blade Finish Unfinished, Bolt Cutter Type General Purpose Bolt Cutters, Cutting Action Center, Features Lock plate Reinforcement Prevents Jaw Bolts from Loosening or Turning, For Maximum Diameter Hard Steel 3/16 in, For Maximum Diameter Medium Steel 5/16 in, For Maximum Diameter Soft Steel 5/16 in, Grip Material Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.