Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Ship Auger Bit, Screw Point, 1 x 4-Inch

  • Mfr # 53406

  • Zoro # G0768699


product price: $31.00
/ea

Key Features

Diameter
1 in
Drill Bit Material
Special bit steel
Cutting Edge
Screw Point
Features
Three-Flat Shank
Shank Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53406
Zoro #
G0768699
UPC #
092644534065
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Drill Bit Size
1"
Diameter
1 in
Shank Diameter
7/16 in

Details

Item
Ship Auger Bit
Drill Bit Material
Special bit steel
Cutting Edge
Screw Point
Features
Three-Flat Shank

Description

Ship Auger Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.