Zoro Homepage

Step Drill Bit, 1/8" to 1/2", VACO

  • Mfr # 25964

  • Zoro # G407456322


product price: $20.99
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25964
Zoro #
G407456322
UPC #
092644259647
Country of Origin
China

Dimensions

Size Range
1/8'' to 1/2'' (3.2 to 12.7 mm)

Details

Item
Step Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride
Number of Flutes
2

Description

Step Drill Bit, 1/8" to 1/2",VACO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.