Zoro Homepage

Step Drill Bit, Flute, 7/8 to 1-1/8-Inch

  • Mfr # QRST11

  • Zoro # G810839620


product price: $49.98
/ea

Key Features

Shank Diameter
1/4 in
Material - Machining
High Speed Steel
Finish - Machining
Aluminum Titanium Nitride (AlTiN)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRST11
Zoro #
G810839620
UPC #
092644533037
Country of Origin
China

Dimensions

Shank Diameter
1/4 in

Details

Material - Machining
High Speed Steel
Finish - Machining
Aluminum Titanium Nitride (AlTiN)
Number of Flutes
2

Description

Step Drill Bit,Flute,7/8 to 1-1/8-Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.