Zoro Homepage

Step Drill Bit Set, Quick-Release, Straight, Double Fluted, 3-Piece

  • Mfr # QRST2S

  • Zoro # G016393810


product price: $66.35
/ea

Key Features

Primary Material Application
Multi-Material Drilling
For Use With
Impact drivers and standard drills
Finish - Machining
Aluminum Titanium Nitride (AlTiN)
Drill Bit Material
M2 HSS Steel
Length
0.5 in to 0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRST2S
Zoro #
G016393810
UPC #
92644533112
Country of Origin
Thailand

Dimensions

Length
0.5 in to 0.88 in
Drill Hole Size Index
#1, #14
Width
0.5 in to 0.88 in
Height
3.2 in to 3.43 in
Size
1/8 to 1/2; 3/16 to 7/8

Details

Primary Material Application
Multi-Material Drilling
For Use With
Impact drivers and standard drills
Finish - Machining
Aluminum Titanium Nitride (AlTiN)
Drill Bit Material
M2 HSS Steel

Description

The dual spiral flutes on Klein Step Drill Bits help pull the step bit through the material for faster cutting. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. The 1/4-Inch hex shank is impact-rated, providing a firm, positive grip that allows for quick and convenient usage with an impact driver and drill. Up to thirteen hole sizes with laser marking for easy identification. Impact-rated, quick release 1/4-Inch shaft. Aluminum Titanium Nitride coating for longer bit life. For use on steel up to 16 gauge, wood, plastic, and aluminum. Quick-release, 1/4-Inch hex shank provides a firm, positive grip to avoid spin out. For use on various materials, including steel, wool, plastic and aluminum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.