Straight-Claw Hammer, 18-Ounce, 15-Inch
- Mfr # H80718
- Zoro # G104245793
product price:Â
$
31.99
/ea
Key Features
Overall Length
15 in
Handle Material
Fiberglass
Head Material
Steel
Features
NM-B Staple Pulling; Tether Hole for Hanging
Head Weight
18 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H80718
- Zoro #
- G104245793
- UPC #
- 092644810015
- Country of Origin
- Taiwan, Province of China
- Item
- Straight Claw Hammer
- Handle Material
- Fiberglass
- Head Material
- Steel
- Features
- NM-B Staple Pulling; Tether Hole for Hanging
- Head Weight
- 18 oz
- Head Weight (Oz.)
- 18 oz (510 g)
- Application
- Hammering
- Weight
- 1.9 lb (0.9 kg)
- Type
- Straight-Claw Hammer
- Face
- 1.1" (2.8 cm)
- Claw Shape
- Straight
- Face Texture
- Smooth
- Hammer Type
- Electrician's Hammer
- Grip Material
- Fiberglass
- Grip Style
- Textured
- Non-Marring
- No
- FME Compliant
- No
- Handle Color
- Orange/Black
- Dead Blow Hammer
- No
- Replaceable Handle
- No
- Face Material
- Steel
- Includes Nail Holder
- No
- Non-Sparking
- No
- Tether Ready
- Yes
Dimensions
- Overall Length
- 15 in
- Head Length
- 6 1/4 in
- Face Diameter
- 1 1/8 in
- Handle Length
- 13 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Description
Straight Claw Hammer, Hammer Type Electrician's Hammer, Head Material Steel, Handle Material Fiberglass, Grip Style Textured, Head Weight 18 oz, Overall Length 15 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Face Diameter 1 1/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Replaceable Handle No, FME Compliant No, Grip Material Fiberglass, Handle Color Orange/Black, Handle Length 13 in, Head Length 6 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.