Straight-Claw Hammer, 20-Ounce, 13-Inch

  • Mfr # H80820
  • Zoro # G004245794
product price: 
$
36.29
/ea

Key Features

Overall Length
13 in
Handle Material
Fiberglass
Head Material
Steel
Features
Compact and Lightweight for Frequent Use, Smooth Head for Reduced Marring
Head Weight
20 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H80820
Zoro #
G004245794
UPC #
092644810121
Country of Origin
Taiwan, Province of China
Item
Straight Claw Hammer
Handle Material
Fiberglass
Head Material
Steel
Features
Compact and Lightweight for Frequent Use, Smooth Head for Reduced Marring
Head Weight
20 oz
Type
Straight-Claw Hammer
Head Weight (Oz.)
20 oz (567 g)
Face
1.2" (3 cm)
Weight
2.7 lb (1.2 kg)
Non-Magnetic
Yes
Application
Hammering
Handle Color
Orange/Black
Replaceable Handle
No
Striking Surface Hardness
Rockwell 50 to 58
Non-Marring
Yes
Face Shape
Round
Face Material
Forged Steel
Head Finish
Painted and Lacquer Coated Head, Polished Striking Face
Includes Beveled Face
Yes
Includes Nail Holder
No
Face Texture
Smooth
Handle Attachment
Epoxy
Claw Shape
Straight
Grip Material
Thermoplastic Rubber
Hammer Type
Electrician's Hammer
Tether Ready
Yes
Non-Sparking
No
Grip Style
Textured
Through-Head Handle
Yes
Handle Finish
Plastic
Includes Crowned Face
Yes
Dead Blow Hammer
No

Dimensions

Overall Length
13 in
Face Diameter
1 1/4 in
Head Length
5 1/4 in
Handle Length
10 in
Wire Rope Length
13 in
Length
13 in
Fits Chest Size
Compact and Lightweight for Frequent Use, Smooth Head for Reduced Marring

Description

Straight Claw Hammer, Hammer Type Electrician's Hammer, Head Material Steel, Handle Material Fiberglass, Grip Style Textured, Head Weight 20 oz, Overall Length 13 in, Face Texture Smooth, Includes Nail Holder No, Face Material Forged Steel, Features Compact and Lightweight for Frequent Use, Smooth Head for Reduced Marring, Face Diameter 1 1/4 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Replaceable Handle No, Face Shape Round, Grip Material Thermoplastic Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews