
Straight Jaw Locking Pliers, 10-Inch
Mfr # 38642
Zoro # G315718505
product price: $16.99
/eaKey Features
Width (In.)
5.35 in
Material
Steel; TPE
Jaw Capacity
2.4 in
Color
Orange/Black
Features
Easy Torque Thumb Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38642
Zoro #
G315718505
UPC #
92644386428
Country of Origin
China
Dimensions
Overall Length
11.97 in
Width (In.)
5.35 in
Depth
0.28 in
Details
Material
Steel; TPE
Jaw Capacity
2.4 in
Color
Orange/Black
Features
Easy Torque Thumb Knob
Description
The Klein Tools 10-Inch Straight Jaw Locking Pliers is engineered for maximum locking force and designed with hardened teeth, making them ideal for universal use and providing a secure grip on flat workpieces. The intuitive thumb knob enables quick and easy size adjustments, while the lever release design, paired with ergonomically molded handles, ensures a pinch-free experience and smooth handle operation. Designed with durable rust-resistant coating, these pliers offer long-lasting protection. Pliers designed for a secure hold with strong locking force. Molded grips for all day comfort. Quick release handles for pinch free operation. Hardened teeth provide high torque to the workpiece and gripping power. Straight jaw design provides strong grip on flat work pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.