Zoro Homepage

Straight Trimmer, Curved Blades, 8"

  • Mfr # G108C

  • Zoro # G403673846


product price: $21.69
/ea

Key Features

Overall Length
8-1/4 in
Blade End Style
Standard
Handle Style
Straight
Handle Material
Metal
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G108C
Zoro #
G403673846
UPC #
92644760679
Country of Origin
United States

Dimensions

Overall Length
8-1/4 in
Height
1/2 in
Width
2-3/4 in
Blade Length
4 in

Details

Blade End Style
Standard
Handle Style
Straight
Handle Material
Metal
Material
Carbon Steel
Left/Right Hand
Right Hand
Blade Type
Curved
Tension Adjustment
Screw

Description

Poultry processing scissors or cut fabric, canvas, felt, lining, silk, muslin, cord and almost any other material in the textile industry. Hot drop forged, chrome over nickel plated. 8-1/4 inches (209.6 mm) overall length; 4 inches (101.6 mm) cut length. Standard curved blade. Chrome over nickel plated, carbon steel. 4-Inch blade length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.