Zoro Homepage

Straight Trimmer, Fully Rounded Tips, 6-Inch

  • Mfr # 106F

  • Zoro # G3499507


product price: $19.99
/ea

Key Features

Overall Length
6-1/8"
Blade Material
Carbon Steel
Handle Style
Straight
Cutting Edge
Standard
Features
Hot Drop Forged, Chrome Over Nickel Plated with Fully Rounded Blade Tips, Industrial Quality, Right Handed, Straight Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106F
Zoro #
G3499507
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-1/8"
Length
Blade: 2-5/8"
Width
2-1/4"

Details

Blade Material
Carbon Steel
Handle Style
Straight
Cutting Edge
Standard
Item
Trimmer
Features
Hot Drop Forged, Chrome Over Nickel Plated with Fully Rounded Blade Tips, Industrial Quality, Right Handed, Straight Blade
Adjustable
Yes
Cutting Action
Straight
Primary Application
Cuts Most Fabrics in the Textile Industry

Description

Straight Trimmer,Fully Rounded Tips,6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.