Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunscreen Lotion, Broad Spectrum SPF 50, 8 FL oz, 12PK

  • Mfr # SPF50LOT8

  • Zoro # G122447308


product price: $245.99
/pk 12, $20.50/ea
Free Shipping & Returns

Key Features

Material
Avobenzone 3%, Homosalate 10%, Octocrylene 6%
Application
Sun Protection
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPF50LOT8
Zoro #
G122447308
UPC #
092644611704
Country of Origin
United States

Details

Item
Sunscreen
Material
Avobenzone 3%, Homosalate 10%, Octocrylene 6%
Application
Sun Protection
Color
White

Description

Klein Tools Sunscreen Lotion, with broad spectrum SPF 50 was designed to help protect your skin from harmful UVA and UVB sun rays. Lotion provides full coverage for up to 120 minutes. Sunscreen has a water-resistant and sweat-resistant formula that keeps you covered for up to 80 minutes, with the recommendation to reapply sunscreen as needed. Sunscreen is non-greasy but tough enough to withstand the demands of your job and versatile for outdoor recreational use. Broad Spectrum SPF 50 Sunscreen Lotion with UVA/UVB protection. Non-greasy formula absorbs quickly to allow you to work instantly. Water-resistant and sweat-resistant sunscreen. Provides coverage for up to 120 minutes on dry skin and up to 80 minutes on wet skin, reapply as needed for continuous protection. Fragrance-free with no added scent. Sunscreen lotion comes in a convenient 12-Pack for extended use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.