Zoro Homepage

Swivel Anchor Hook

  • Mfr # 259

  • Zoro # G0595065


product price: $38.99
/ea

Key Features

Hook Opening
1.188" x 1" (3 x 2.5 cm)
Attachment Type
Swivel
Overall Length
6.5" (16.5 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259
Zoro #
G0595065
UPC #
092644480119
Country of Origin
United States

Dimensions

Overall Length
6.5" (16.5 cm)

Details

Item
Swivel Anchor Hook
Hook Opening
1.188" x 1" (3 x 2.5 cm)
Attachment Type
Swivel

Description

Swivel Anchor Hook, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.