Swivel Socket Adapters
- Mfr # 65813SW
- Zoro # G724972604
product price:Â
$
26.59
/ea
Key Features
Working Angle
20 Degrees
Number of Pieces
3
Finish
Black Oxide
Output Drive Shape
Square
Includes Locking
Locking Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65813SW
- Zoro #
- G724972604
- UPC #
- 092644652806
- Country of Origin
- Thailand
- Working Angle
- 20 Degrees
- Number of Pieces
- 3
- Finish
- Black Oxide
- Item
- Swivel Socket Adapters
- Output Drive Shape
- Square
- Includes Locking
- Locking Included
- Impact Rated Status
- Impact Rated
- Input Drive Shape
- Hex
- Measurement Type
- SAE
- Material
- Alloy Steel
- Shell Material
- Alloy Steel
Dimensions
- Overall Length
- 2 17/20 in
- Output Drive Size
- 1/4 in
- Input Drive Size
- 1/4 in
- Length
- 2 17/20 in
Description
Swivel Socket Adapters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.