
T-Handle Hex Key Adapter
Mfr # T606
Zoro # G714632884
product price: $9.98
/eaKey Features
Material
Polyoxymethylene, Polypropylene
Handle Material
Plastic
Finish
Unfinished
Number of Ball Ends
0
Grip Style
Ergonomic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T606
Zoro #
G714632884
UPC #
092644330650
Country of Origin
Viet Nam
Dimensions
Handle Length
4 35/64 in
Details
Item
T-Handle Hex Key Adapter
Material
Polyoxymethylene, Polypropylene
Handle Material
Plastic
Finish
Unfinished
Number of Ball Ends
0
Grip Style
Ergonomic
Application
Hex Keys
Key Shape
T
Standards
SAE, Metric
Features
Converts Metric and SAE L-Style Hex Keys to a T-Handle
Working Angle
90 Degrees
Includes Non-Magnetic/Sparking
Non-Magnetic
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Description
T-Handle Hex Key Adapter, Tip Size Not Applicable, Unfinished, Length Family Not Applicable, Not Applicable, Number of Tips Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.