Zoro Homepage

T15H TORX Precision SCDR, 3-IN Shank

  • Mfr # 6333

  • Zoro # G210832436


product price: $9.35
/ea

Key Features

Tip Size
T15H Torx®
Overall Length
6.5"
Handle Material
CA/TPE; S2 Steel
Color
Black/Yellow
Weight
1.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6333
Zoro #
G210832436
UPC #
092644856334
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T15H Torx®
Overall Length
6.5"
Width
0.71"
Depth
0.71"

Details

Handle Material
CA/TPE; S2 Steel
Color
Black/Yellow
Weight
1.4 oz
Primary Application
Electronics

Description

T15H TORX Precision SCDR,3-IN Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.