Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T6H TORX Precision SCDR, 3-In Shank

  • Mfr # 6303

  • Zoro # G210877260


product price: $8.49
/ea

Key Features

Tip Size
T6H
Material
S2 Steel
Height
2.5500 in
Handle Color
Black/Yellow
Handle Length
3.5" (8.9 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303
Zoro #
G210877260
UPC #
092644856303
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T6H
Height
2.5500 in
Handle Length
3.5" (8.9 cm)
Overall Length
6.5" (16.51 cm)
Shank Size
3" (7.6 cm)
Depth
6.5000 in
Handle Diameter
0.55" (1.4 cm)
Width
3.0000 in

Details

Material
S2 Steel
Handle Color
Black/Yellow
Handle Material
CA/TPE
Application
Electronics
Type
Tamperproof Torx® Screwdriver
Color Code
Green

Description

T6H TORX Precision SCDR,3-In Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.