Zoro Homepage

T8H TORX Precision SCDR, 3-In Shank

  • Mfr # 6313

  • Zoro # G310877238


product price: $8.49
/ea

Key Features

Tip Size
T8H
Material
S2 Steel
Type
Tamperproof Torx® Screwdriver
Overall Length
6.5" (16.51 cm)
Handle Material
CA/TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6313
Zoro #
G310877238
UPC #
092644856310
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T8H
Overall Length
6.5" (16.51 cm)
Shank Size
3" (7.6 cm)
Handle Length
3.5" (8.9 cm)
Height
2.5500 in
Depth
6.4900 in
Handle Diameter
0.55" (1.4 cm)
Width
2.9900 in

Details

Material
S2 Steel
Type
Tamperproof Torx® Screwdriver
Handle Material
CA/TPE
Application
Electronics
Handle Color
Black/Yellow
Color Code
Green

Description

T8H TORX Precision SCDR,3-In Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.