Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tamper Resistant Torx(R) Bit 6 1/2 in, , Num. of pieces:4

  • Mfr # 32585

  • Zoro # G3499680


product price: $13.35
/ea

Key Features

Tip Size
T10, T15, T7, T8
Tip Style
Torx
Shank Length
2 13/16 in
Overall Length
6 1/2 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32585
Zoro #
G3499680
UPC #
092644325854
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T10, T15, T7, T8
Shank Length
2 13/16 in
Overall Length
6 1/2 in
Sizes Included
Torx: T7 + T8 + T10 + T15

Details

Item
Multi-Bit Screwdriver
Tip Style
Torx
Finish
Chrome
Handle Material
Plastic, Rubber
Handle Design
Cushion Grip
Includes
(4) Torx Bits: T7, T8, T10, T15
Handle Type
Straight
Features
Rotating Cap
Shank Material
Alloy Steel
Number of Pieces
4
Tip Style Group
Specialty
SAE or Metric
Torx(R)
Bit Style
Tamper Resistant Torx(R)
Insulated
No
Screwdriver Tip Style
Torx(R)
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Tether Capable
Not Tether Capable
Nonsparking
No
Shank Type
Hollow
Driver Type
4-in-1
Ratcheting
No
Screwdriver Bit Material
Steel
Bit Retainer Type
Quick-Change
Primary Application
Electronics
Single End/Double End
Double End
Tether Style
Not Tether Capable
Bit Material
Steel
Single/Double End Bits
Double End
Number of Bits
2
For Screw Type
Torx
Magnetized Tip
No
Number of Tips
4
Grip Style
Cushion, Molded
Non-Sparking
No
Corrosion Resistant
Yes
Replaceable Shank
Yes
Tether Ready
No
Measurement Type
Torx
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Description

Multi-Bit Screwdriver, Tip Size T10, T15, T7, T8, Tip Style Torx, Quick-Change, Cushion, Molded, Bit Material Steel, Bit Storage Not Applicable, Double End, Magnetized Tip No, Shank Length 2 13/16 in, Shank Material Alloy Steel, ESD Safe No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.