Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets

  • Mfr # 5459T

  • Zoro # G7449985


product price:  $19.99
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
Tool-Slots for Two Erection Wrenches
Fits Belts Up To (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5459T
Zoro #
G7449985
UPC #
092644550881
Country of Origin
United States

Dimensions

Width (In.)
6 in
Height (In.)
9 1/2 in
Length
6"
Height
9-1/2"
Width
1-1/2"
Overall Height
9 1/2 in
Overall Width
1 1/2 in
Overall Depth
6 in
Belt Width
3 1/2 in
For Maximum Belt Width
3 1/2 in

Details

Item
Tool Holster
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
Tool-Slots for Two Erection Wrenches
Fits Belts Up To (In.)
3 1/2 in
Type
Erection Wrench
Tether Capable
Tether Capable
Number of Pockets
0
Number of Pieces
1
Tether Style
Tether Capable
Number of Outside Pockets
0
Number of Inside Pockets
0
Closure Type
Open Top
Style
Holster
Compatible with Manufacturer Model No.
3239
Compatible with Product Type
Spud Wrench
Belt Attachment Type
Slotted
Attachment Type
Belt Slot
For Tool Type
Wrenches

Description

Tool Holster, Attachment Type Belt Slot, Belt Width 3 1/2 in, Closure Type Open Top, Color Tan, Compatible with Manufacturer Model No. 3239, Compatible with Product Type Spud Wrench, Features Tool-Slots for Two Erection Wrenches, For Maximum Belt Width 3 1/2 in, Material Leather, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Depth 6 in, Overall Height 9 1/2 in, Overall Width 1 1/2 in, Style Holster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.