
Belt, Padded Leather, Quick Release, Large, Tan, Leather (Discontinued)
- Mfr # 5426L
- Zoro # G6382700
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5426L
Zoro #
G6382700
UPC #
92644210013
Country of Origin
United States
Dimensions
Length
50"
Width
5"
Waist Size
38" to 46"
Size
L
Details
Item
Belt,Padded Leather,Quick Release,Large
Material
Leather
Color
Tan
Features
Durable Leather Belt and Pad Provide Comfort and Safety; Quick-Release Buckle Allows User to Immediately Disengage the Belt if Needed; Leather Belt Pad Provides a Comfortable Cushion for the Back; One-Way Release Snaps Keep the Pad in Place; Heavy-Duty Leather for Long Life
Measurement Type
SAE
Belt Type
Padded
SAE or Metric
SAE
Description
Belt,Padded Leather,Quick Release,Large
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.