Zoro Homepage
This item is Discontinued.
Klein Tools Belt, Padded Leather, Quick Release, Medium, Tan, Leather 5426M

Belt, Padded Leather, Quick Release, Medium, Tan, Leather (Discontinued)

  • Mfr # 5426M
  • Zoro # G6382813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5426M
Zoro #
G6382813
UPC #
92644210006
Country of Origin
United States

Dimensions

Width
5"
Length
42"
Size
M
Waist Size
34" to 38"

Details

Item
Belt,Padded Leather,Quick Release,Medium
Material
Leather
Color
Tan
Features
Durable Leather Belt and Pad Provide Comfort and Safety; Quick-Release Buckle Allows User to Immediately Disengage the Belt if Needed; Leather Belt Pad Provides a Comfortable Cushion for the Back; One-Way Release Snaps Keep the Pad in Place; Heavy-Duty Leather for Long Life
SAE or Metric
SAE
Measurement Type
SAE
Belt Type
Padded

Description

Belt,Padded Leather,Quick Release,Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.