Zoro Homepage
This item is Discontinued.
Klein Tools 25 ft. Tape Measure, 1" Blade 93125

25 ft. Tape Measure, 1" Blade (Discontinued)

  • Mfr # 93125
  • Zoro # G4974636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93125
Zoro #
G4974636
UPC #
092644931253
Country of Origin
China

Dimensions

Blade Width
1"
Blade Length
25 ft.

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Measurement Type
SAE
Blade Coating
Nylon
Case Material
ABS with Rubber Grip
Case Color
Black/Orange
Rewind Type
Automatic
Stud Markings
Yes
Standout
8 ft.
Lock Type
Slide
Blade Color
Yellow/White
Graduation Type
in./ft.
Belt Clip
Yes
Blade Material
Steel
Case Type
Closed
Tip Style
2-Rivet Hook, Reinforced
Features
Oversized, Bold Blade Numbers On The First 11", Power Return Rewind
Item
Magnetic Tip Tape Measure

Description

Magnetic Tip Tape Measure, Features Oversized, Bold Blade Numbers On The First 11 in, Power Return Rewind, Case Material ABS with Rubber Grip, Tip Style 2-Rivet Hook, Reinforced, Blade Material Steel, Blade Width 1 in, Case Color Black/Orange, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow/White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.