Zoro Homepage

Tape Measure, 16-Foot Single-Hook

  • Mfr # 91616

  • Zoro # G615188985


product price: $20.99
/ea

Key Features

Features
Easy-to-Read Bold Lines Every 1/8-Inch; Tough Blade; 16-Foot Reach; Attachment Channel to Tether Tape Measure
Length
3.1"
Standards
SAE
Width
2.5"
Includes
Belt Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91616
Zoro #
G615188985
UPC #
092644916168
Country of Origin
China

Dimensions

Length
3.1"
Width
2.5"
Depth
3.2"

Details

Features
Easy-to-Read Bold Lines Every 1/8-Inch; Tough Blade; 16-Foot Reach; Attachment Channel to Tether Tape Measure
Standards
SAE
Includes
Belt Clip
Color
Orange/Black
Material
Plastic Case with Steel Blade

Description

Tape Measure, 16-Foot Single-Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.