Zoro Homepage

Tape Measure, 25-Foot Magnetic Double-Hook

  • Mfr # 9225

  • Zoro # G4109586


product price: $34.59
/ea

Key Features

Blade Length
3.43" (8.7 cm)
Measurement Type
Closed Case, Double Sided, Magnetic Hook
Case Material
PC-ABS with TPR Overmolding
Blade Material
Steel
Case Color
Orange/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9225
Zoro #
G4109586
UPC #
-
Country of Origin
China

Dimensions

Blade Length
3.43" (8.7 cm)

Details

Item
Tape Measure
Measurement Type
Closed Case, Double Sided, Magnetic Hook
Case Material
PC-ABS with TPR Overmolding
Blade Material
Steel
Case Color
Orange/Black
Graduations
1/16"
Material
Plastic Case with Steel Blade
Belt Clip
Yes
Rewind Type
Automatic

Description

Tape Measure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.