Zoro Homepage

Tape Measure, 25 ft, Auto-Lock

  • Mfr # 9125AL

  • Zoro # G114632897


product price: $26.99
/ea

Key Features

Blade Length
25 ft.
Graduation Marks
1/16"
Case Material
Plastic
Blade Material
Steel
Tip Style
Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9125AL
Zoro #
G114632897
UPC #
092644860959
Country of Origin
China

Dimensions

Blade Length
25 ft.
Length
3.68 in
Width
2.4 in

Details

Graduation Marks
1/16"
Case Material
Plastic
Blade Material
Steel
Tip Style
Single Hook
Case Color
Orange/Black
Features
Auto-Lock Feature, Easy-to-Read Bold Lines Every 1/8-Inch; Tough Blade; 16-Foot Reach; Attachment Channel to Tether Tape Measure
Application
Linear Measurement
Standards
SAE

Description

Tape Measure,25 ft, Auto-Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.